E 3 7/16
Description
E 3 7/16 QD BUSHING ; 3-7/16" BORE 3.834" OD 2-5/8" LTB
Part # E 3 7/16
BDI # 608218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Keyway on ID
Global Part Number GPN:
464411
Bushing Series:
E
R1 3 7/16
Description
R1 3 7/16 TAPERED BUSHING ; 3-7/16" BORE 4" OD 2.88" LTB
Part # R1 3 7/16
BDI # 610856
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465144
Bushing Series:
R1
3535 3 7/16
Description
3535 3 7/16 TAPERED BUSHING ; 3-7/16" BORE 5" OD 3-1/2" LTB
Part # 3535 3 7/16
BDI # 619083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Keyway on ID
Global Part Number GPN:
464200
Bushing Series:
3535
124CS10 3 7/16
Description
124CS10 3 7/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 124CS10 3 7/16
BDI # 615314
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Pitch Diameter - Inch:
12.94
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
328.676
Mounting Method:
Finished Bore
124CS11 3 7/16
Description
124CS11 3 7/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 124CS11 3 7/16
BDI # 615316
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Pitch Diameter - Inch:
14.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
360.68
Mounting Method:
Finished Bore