Page 1 of 13252

Next

Compare
USRB5000E-315

COMPARE

USRB5000E-315

Description
USRB5000E-315 PILLOW BLOCK BEARING ; NON-RETURNABLE USRB 5000 CLR MNT INSERT

SEALMASTER

Part # 737136

BDI # 334717

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 125.425
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 11.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 104.8

Price Inventory : In stock
Loading Price
QTY
22238 CCK/C4W33

COMPARE

22238 CCK/C4W33

Description
22238 CCK /C4W33 SPHR ROLLER BRG ; 190MMX340MMX92MM

SKF

Part # 22238 CCK/C4W33

BDI # 1265003

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NN 3030 K/SPW33

COMPARE

NN 3030 K/SPW33

Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3030 K/SPW33

BDI # 1418372

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455321
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
6220-2Z/C3

COMPARE

6220-2Z/C3

Description
6220-2Z /C3 DEEP GROOVE BALL BRG

SKF

Part # 6220-2Z/C3

BDI # 1421691

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 34
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1857
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
23222EMW33C3

COMPARE

23222EMW33C3

Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN

TIMKEN

Part # 23222EMW33C3

BDI # 20054135

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY