02B408GR
Description
COP.02 B 408 GR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE HEAVY DUTY 4-1/2"
Part # COP.02 B 408 GR
BDI # 17116346
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
57.2
Other Features:
Single Row | Non-Expansion Type | Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
100
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B500GR
Description
COP.03B500GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE EXTRA HEAVY DUTY 5"
Part # COP.03B500GR
BDI # 20518823
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
73.1
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B407EX
Description
COP.03B407EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B407EX
BDI # 20518819
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
87.3
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
147
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EBC408GRAT
Description
01EBC408GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 4-1/2"
Part # COP.01EBC408GRAT
BDI # 24531095
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
84.912
Length Thru Bore - Inch:
3.343
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EB403GR
Description
COP.01EB403GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE ENCHANCED MED DTY 4-3/16"
Part # COP.01EB403GR
BDI # 24530971
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.9
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
84.9
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar