Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
92
Length Thru Bore - Inch:
3.622
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77
Length Thru Bore - Inch:
3.031
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
22324-E1A-XL-MA-T41A
Description
22324-E1A-XL-MA-T41A X-LIFE SPHR RLR BRG ; 120MM X 260MM X 86MM
Part # 22324-E1A-XL-MA-T41A
BDI # 1140014
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6322
Description
6322 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6322
BDI # 1151281
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3416
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No