NN3022-D-K-TVP-SP-XL
Description
NN3022-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 110MM X 170MM
Part # NN3022-D-K-TVP-SP-XL
BDI # 23291250
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3020-D-TVP-SP-XL
Description
NN3020-D-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 100MM X 150MM
Part # NN3020-D-TVP-SP-XL
BDI # 24584420
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3021-D-TVP-SP-XL
Description
NN3021-D-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL RLR
Part # NN3021-D-TVP-SP-XL
BDI # 24584422
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3022-D-TVP-SP-XL
Description
NN3022-D-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL RLR
Part # NN3022-D-TVP-SP-XL
BDI # 24584424
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3024-D-TVP-SP-XL
Description
NN3024-D-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL RLR
Part # NN3024-D-TVP-SP-XL
BDI # 24584426
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No