SL182920-B-XL
Description
SL182920-B-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL182920-B-XL
BDI # 1177921
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449781
Number of Rows of Rollers:
Single Row
NA4824-XL
Description
NA4824-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 120MM BORE 150MM OD
Part # NA4824-XL
BDI # 18314029
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591179
Self Aligning:
No