4T-48290/48220
Description
4T-48290/48220 TAPERED ROLLER BEARING ; 5"X7.1875"X1.5625" CARB STL
Part # 48290/48220
BDI # 17142551
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.187
Outside Diameter - Millimeter:
182.56
Bore - Millimeter:
127
Bore - Inch:
5
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-48290 (1) | 4T-48220 (1)
Basic Number:
48290
Precision Class:
Standard
6221C3
Description
6221C3 DEEP GROOVE BALL BEARING ; 105MM ID 190MM OD 36MM W OPEN
Part # 6221C3
BDI # 1207473
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
861
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22224EMW33
Description
22224EMW33 SPHERICAL ROLLER BEARING ; 120MMX215MMX58MM
Part # 22224EMW33
BDI # 1198527
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6222LLUC3/EM
Description
6222LLUC3/EM DEEP GROOVE BALL BEARING ; 110MM ID 200MM OD 38MM W DOUBLE SEALED
Part # 6222LLUC3/EM
BDI # 1207503
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No