Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
117.475
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563477
Mounting Method:
Set Screw
MFC-64
Description
MFC-64 FLANGE CARTRIDGE BEARING UNIT ; 4" BORE 9.4" BOLT CIRCLE 4 HOLE
Part # 714692
BDI # 348011
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.475
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
19361
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
RPB 407-4
Description
RPB 407-4 PILLOW BLOCK ROLLER BEARING ; 4-7/16" BORE 4-3/4" BASE-CTR HGT 4 HOLE
Part # 550229
BDI # 351727
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
12745
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
RPB 500-4
Description
RPB 500-4 PILLOW BLOCK ROLLER BEARING ; NON-RETURNABLE
Part # 550232
BDI # 351733
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row | Double Collar
Global Part Number GPN:
12751
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
USRB5000AE-407
Description
USRB5000AE-407 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 737672
BDI # 334327
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
163.119
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
120.65