6024 NR
Description
6024 NR DEEP GROOVE BALL BRG ; NON-RETURNABLE 120MMX180MMX28MM SR
Part # 6024 NR
BDI # 1418713
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2586
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6020 NR
Description
6020 NR DEEP GROOVE BALL BRG ; 100MM BORE 150MM OD 24MM WD SR OPEN
Part # 6020 NR
BDI # 1418453
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2745
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4203
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
NNF 5022 ADA-2LSV
Description
NNF 5022 ADA-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NNF 5022 ADA-2LSV
BDI # 1421796
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566616
Number of Rows of Rollers:
Double Row
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes