42381-2
Description
42381-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-13/16" BORE 1.141" WID
Part # 42381-20024
BDI # 1342712
Features
Component:
Cone
Width - Millimeter:
28.981
Inch - Metric:
Inch
Bore - Millimeter:
96.85
Bore - Inch:
3.813
Global Part Number GPN:
647998
Precision Class:
Standard
Width - Inch:
1.141
Basic Number:
42381
HJ-607632
Description
HJ-607632 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.75" OD X 2" WID OPEN
Part # HJ-607632
BDI # 1425173
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
QVVPL22V315SET
Description
QVVPL22V315SET PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Part # QVVPL22V315SET
BDI # 762877
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.302
Other Features:
Double Row | Double Nut
Global Part Number GPN:
505792
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2