81XB16F X 3-15/16
Description
81XB16F X 3-15/16 SPROCKET ; 3-15/16" KWY 2SS
Part # 81XB16F-3R
BDI # 20886748
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
81XB16F X 3-15/16 SPLIT
Description
81XB16F X 3-15/16 SPLIT SPROCKET ; 3-15/16" KWY 2S
Part # 81XB16F-3R-SPLIT
BDI # 20887246
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
81XB15F X 3-15/16
Description
81XB15F X 3-15/16 SPROCKET ; 3-15/16" KWY 2SS
Part # 81XB15F-3R
BDI # 20886660
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
81XB14F X 3-15/16
Description
81XB14F X 3-15/16 SPROCKET ; 3-15/16" KWY 2SS
Part # 81XB14F-3R
BDI # 20886616
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
D140B16H X 4 KW 2SS
Description
D140B16H X 4 KW 2SS CHAIN SPROCKET ; 9.847" OD X 4" LTB X 1-3/4" P STEEL
Part # D140B16H X 4 KW 2SS
BDI # 21581359
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Finished Bore