H60B60 X 4 KW 2SS
Description
H60B60 X 4 KW 2SS ROLLER CHAIN SPROCKET ; 60 ANSI 60 TEETH 4" BORE W/HT
Part # H60B60 X 4 KW 2SS
BDI # 24106239
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore