22222 EK/C3
Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
42381-2
Description
42381-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-13/16" BORE 1.141" WID
Part # 42381-20024
BDI # 1342712
Features
Component:
Cone
Width - Millimeter:
28.981
Inch - Metric:
Inch
Bore - Millimeter:
96.85
Bore - Inch:
3.813
Global Part Number GPN:
647998
Precision Class:
Standard
Width - Inch:
1.141
Basic Number:
42381
3222 A/C3
Description
3222 A/C3 ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 69.8MM WD DR OPEN
Part # 3222 A/C3
BDI # 1260233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455845
Number of Rows of Rollers:
Single Row
594A-90233
Description
594A-90233 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Part # 594A-90233
BDI # 1347464
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
95.25
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
654818
Assembly Components:
594A (2) | 592D (1) | X2S-594 (1)
Basic Number:
594
Precision Class:
Standard