2222 KM/C3

COMPARE

2222 KM/C3

Description
2222 KM/C3 SELF ALIGNING BALL BRG ; 110MM BORE 200MM OD 53MM IR WD

SKF

Part # 2222 KM/C3

BDI # 1267691

Features

Enclosure: Open
Outer Race Width - Millimeter: 53
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Cage Material: Brass
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY