NU 1024 ML/C3
Description
NU 1024 ML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 120MMB 180MMOD 28 WID
Part # NU 1024 ML/C3
BDI # 1421842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455388
Number of Rows of Rollers:
Single Row
61922 MA/C3
Description
61922 MA/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 61922 MA/C3
BDI # 1416301
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2995
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6020LLUC3/EM
Description
6020LLUC3/EM DEEP GROOVE BALL BEARING ; 100MM ID 150MM OD 24MM W DOUBLE SEALED
Part # 6020LLUC3/EM
BDI # 1205362
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1210
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6024C3
Description
6024C3 DEEP GROOVE BALL BEARING ; 120MM ID 180MM OD 28MM W OPEN
Part # 6024C3
BDI # 1205427
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
851
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6022-2Z
Description
6022-2Z DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MMB 170MMOD 28MM WD
Part # 6022-2Z
BDI # 1418573
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2617
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No