Page 1 of 2

Next

Compare
22222 EK

COMPARE

22222 EK

Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK

BDI # 1416780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22220 E/C3

COMPARE

22220 E/C3

Description
22220 E/C3 SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID SHAFT MOUNT

SKF

Part # 22220 E/C3

BDI # 1416671

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 220 ECP/C3

COMPARE

NU 220 ECP/C3

Description
NU 220 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 220 ECP/C3

BDI # 1421384

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455522
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
776-2

COMPARE

776-2

Description
776-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-3/4" BORE 1.89" WID

TIMKEN

Part # 776-20024

BDI # 1351090

Features

Component: Cone
Width - Millimeter: 48.006
Inch - Metric: Inch
Bore - Millimeter: 95.25
Bore - Inch: 3.75

Global Part Number GPN: 647067
Precision Class: Standard
Width - Inch: 1.89
Basic Number: 776

Price Inventory : Available to order
Loading Price
QTY
23120 CC/C3W33

COMPARE

23120 CC/C3W33

Description
23120 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 165MM OD 52MM WID SHAFT MOUNT

SKF

Part # 23120 CC/C3W33

BDI # 1419831

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY