22222 EK/C3

COMPARE

22222 EK/C3

Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK/C3

BDI # 1415835

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
4040 X 4-KW

COMPARE

4040 X 4-KW

Description
4040 X 4-KW TL BUSHING

DODGE

Part # 117352

BDI # 256281

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Outside Diameter - Millimeter: 146.05

Bore - Millimeter: 101.6
Bore - Inch: 4
Other Features: Keyway on ID
Global Part Number GPN: 460284
Bushing Series: 4040

Price Inventory : Available to order
Loading Price
QTY
N 4 1/2

COMPARE

N 4 1/2

Description
N 4 1/2 QD BUSHING ; 4-1/2" BORE

MARTIN SPROCKET & GR

Part # N 4 1/2

BDI # 609805

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 206.375
Length Thru Bore - Inch: 8.125
Outside Diameter - Millimeter: 177.8

Bore - Millimeter: 114.3
Bore - Inch: 4.5
Other Features: Keyway on ID
Global Part Number GPN: 464846
Bushing Series: N

Price Inventory : Available to order
Loading Price
QTY
22220BD1C3

COMPARE

22220BD1C3

Description
22220BD1C3 ; POR SPHERICAL BEARING

NTN

Part # 22220BD1C3

BDI # 1198437

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY