SL182920-B-XL

COMPARE

SL182920-B-XL

Description
SL182920-B-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL182920-B-XL

BDI # 1177921

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449781
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY