Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263086
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU 324 ECP/C3
Description
NU 324 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 324 ECP/C3
BDI # 1421629
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455860
Number of Rows of Rollers:
Single Row
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.063
Length Thru Bore - Millimeter:
241.3
Length Thru Bore - Inch:
9.5
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Expansion
7324WN MBR SU
Description
7324WN MBR SU ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 7324WNMBRSUC1
BDI # 1350572
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254948
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
22324-E1A-XL-MA-T41A
Description
22324-E1A-XL-MA-T41A X-LIFE SPHR RLR BRG ; 120MM X 260MM X 86MM
Part # 22324-E1A-XL-MA-T41A
BDI # 1140014
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing