594-2
Description
594-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-3/4" BORE 1.43" WID
Part # 594-20024
BDI # 1347407
Features
Component:
Cone
Width - Millimeter:
36.322
Inch - Metric:
Inch
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Global Part Number GPN:
649376
Precision Class:
Standard
Width - Inch:
1.43
Basic Number:
594
6220C3
Description
6220C3 DEEP GROOVE BALL BRG ; 100MM BOREX180MM ODX34MM W SR OPEN 1-ROW
Part # 6220C3
BDI # 1186641
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5229
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22220 EK/C3
Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD
Part # 22220 EK/C3
BDI # 1416519
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
48290-2;48290-20024
Description
48290-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5" BORE 1-1/2" WID
Part # 48290-20024
BDI # 1344994
Features
Component:
Cone
Width - Millimeter:
38.1
Inch - Metric:
Inch
Bore - Millimeter:
127
Bore - Inch:
5
Global Part Number GPN:
647827
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
48290
22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing