22222EAKE4C3
Description
22222EAKE4C3 SPHERICAL ROLLER BRG ; 110MM BOREX200MM ODX53 MM W
Part # 22222EAKE4C3
BDI # 1184101
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
861-2
Description
861-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4" BORE 2-17/64" WID
Part # 861-20024
BDI # 1351975
Features
Component:
Cone
Width - Millimeter:
57.531
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Global Part Number GPN:
649801
Precision Class:
Standard
Width - Inch:
2.265
Basic Number:
861
52400-2
Description
52400-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4" BORE 1-27/64" WID
Part # 52400-20024
BDI # 1345929
Features
Component:
Cone
Width - Millimeter:
36.119
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Global Part Number GPN:
648202
Precision Class:
Standard
Width - Inch:
1.422
Basic Number:
52400
48290-2;48290-20024
Description
48290-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5" BORE 1-1/2" WID
Part # 48290-20024
BDI # 1344994
Features
Component:
Cone
Width - Millimeter:
38.1
Inch - Metric:
Inch
Bore - Millimeter:
127
Bore - Inch:
5
Global Part Number GPN:
647827
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
48290
22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing