Page 1 of 6041

Next

Compare
HA 2328

COMPARE

HA 2328

Description
HA 2328 BRG ADAPTER SLEEVE

SKF

Part # HA 2328

BDI # 1267147

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 135.204
Length Thru Bore - Inch: 5.323
Bore - Millimeter: 125.425

Bore - Inch: 4.938
Other Features: Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions

Price Inventory : In stock
Loading Price
QTY
6020DDU

COMPARE

6020DDU

Description
6020DDU DEEP GROOVE BALL BEARING ; 100MM BOREX150MM ODX24MM W 1-ROW

NSK

Part # 6020DDU

BDI # 1186259

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
685-2

COMPARE

685-2

Description
685-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-7/8" BORE 1-5/8" WID

TIMKEN

Part # 685-20024

BDI # 1349621

Features

Component: Cone
Width - Millimeter: 41.275
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646404
Precision Class: Standard
Basic Number: 685

Price Inventory : In stock
Loading Price
QTY
23222EMW33C3

COMPARE

23222EMW33C3

Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN

TIMKEN

Part # 23222EMW33C3

BDI # 20054135

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
MFPD-71

COMPARE

MFPD-71

Description
MFPD-71 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 702286

BDI # 349528

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 146.05
Other Features: Single Row | High Base
Global Part Number GPN: 7174
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY