D100B36 X 3-15/16 1 X 1/2KW 2SS
Description
D100B36 X 3-15/16 1 X 1/2KW 2SS SPROCKET ; 3-15/16" BORE
Part # D100B36 X 3-15/16 1 X 1/2KW 2SS
BDI # 23676567
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
120B36 X 4-1/2 KW 2SS
Description
120B36 X 4-1/2 KW 2SS SPROCKET
Part # 120B36 X 4-1/2 KW 2SS
BDI # 26022673
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
S336 3.75 NKW NSS W/ CBORES
Description
S336 3.75 NKW NSS W/ CBORES SPUR GEAR
Part # S336 3.75 NKW NSS W/ CBORES
BDI # 21536203
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
304.8
120B36 X 3-15/16 KW 2SS
Description
120B36 X 3-15/16 KW 2SS SPROCKET ; 3.9385/3.9405 BORE 5/8-11 UNC SS
Part # 120B36 X 3-15/16 KW 2SS
BDI # 24829022
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
H80A36 X 4IN 1INKW MTO
Description
H80A36 X 4" 1"KW MTO SPROCKET ; 80 ANSI 36 TEETH 4" BORE
Part # H80A36 X 4IN 1INKW MTO
BDI # 25196421
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore