HSS7020-C-T-P4S-UL
Description
HSS7020-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS7020-C-T-P4S-UL
BDI # 1159148
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring