Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
618/800 MA
Description
618 /800 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/800 MA
BDI # 1268303
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
LL483449-90010
Description
LL483449-90010 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # LL483449-90010
BDI # 1363589
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35
Outside Diameter - Millimeter:
889
Bore - Millimeter:
762
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
660743
Assembly Components:
LL483449 (1) | LL483418 (1)
Basic Number:
LL483449
Precision Class:
Standard
230/800CAMKC3P55W507
Description
230/800CAMKC3P55W507 SPHERICAL RLR BRG ; 800MM BOREX1150MM ODX258MM W
Part # 230/800CAMKC3P55W507
BDI # 21735854
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing