NJ18/800-M1A
        
            Description
            
            NJ18/800-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
    
Part # NJ18/800-M1A
BDI # 24860024
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                38.583
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - One Side
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
239/800CAMP55W509
        
            Description
            
            239/800CAMP55W509 SPHERICAL ROLLER BRG ; 800MM BOREX1060MM ODX195MM W
    
Part # 239/800CAMP55W509
BDI # 21736523
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.732
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring and Inner Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.732
                        
        
                            Other Features:
                            
                                One Piece Cage | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
618/800 MA
        
            Description
            
            618/800 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
    
Part # 618/800 MA
BDI # 1268303
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                82
                        
        
                            Other Features:
                            
                                Deep Groove | Centered Outer Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                38.583
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
618/800 MA/C3
        
            Description
            
            618/800 MA/C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
    
Part # 618/800 MA/C3
BDI # 1255696
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                82
                        
        
                            Other Features:
                            
                                Deep Groove | Centered Outer Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                38.583
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter