Page 1 of 12

Next

Compare
239/850 CAK/W33

COMPARE

239/850 CAK/W33

Description
239 /850 CAK /W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 239/850 CAK/W33

BDI # 19161977

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/850 MA

COMPARE

618/850 MA

Description
618 /850 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/850 MA

BDI # 1258565

Features

Enclosure: Open
Outer Race Width - Millimeter: 82
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 40.551

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3088
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/850 CAK/C083W507

COMPARE

230/850 CAK/C083W507

Description
230 /850 CAK /C083W507 SPHR ROLLER BRG

SKF

Part # 230/850 CAK/C083W507

BDI # 1247103

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/850YMBW896AC2

COMPARE

230/850YMBW896AC2

Description
230/850YMBW896AC2 SPHERICAL RLR BRG

TIMKEN

Part # 230/850YMBW896AC2

BDI # 20054438

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/850KYMBW906AC3

COMPARE

230/850KYMBW906AC3

Description
230/850KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/850KYMBW906AC3

BDI # 20054673

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY