HH926749-2
Description
HH926749-20024 TAPERED ROLLER BRG CONE ; PRECISION 4-3/4" BORE 3-1/4" WID
Part # HH926749-20024
BDI # 1357824
Features
Component:
Cone
Width - Millimeter:
82.55
Inch - Metric:
Inch
Bore - Millimeter:
120.65
Bore - Inch:
4.75
Other Features:
Heavy Duty
Global Part Number GPN:
648892
Precision Class:
Standard
Width - Inch:
3.25
Basic Number:
HH926749
22224 E
Description
22224 E SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID SHAFT MOUNT
Part # 22224 E
BDI # 1415994
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 2224 ECJ
Description
NU 2224 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2224 ECJ
BDI # 1421076
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455597
Number of Rows of Rollers:
Single Row
22324 CC/W33
Description
22324 CC/W33 SPHR ROLLER BRG ; 120MM IDX260MM ODX86MM WID
Part # 22324 CC/W33
BDI # 1418136
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22324 CCK/C3W33
Description
22324 CCK/C3W33 SPHR ROLLER BRG ; 120MM BORE 260MM OD 86MM WID
Part # 22324 CCK/C3W33
BDI # 1418138
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing