230/1250 CAF/W33
        
            Description
            
            230 /1250 CAF /W33 SPHR ROLLER BRG
    
Part # 230/1250 CAF/W33
BDI # 22783277
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                68.898
                        
        
                            Other Features:
                            
                                One Piece Cage | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
238/1180YMBW20W45A
        
            Description
            
            238/1180YMBW20W45A SPHERICAL RLR BRG ; NON-RETURNABLE
    
Part # 238/1180YMBW20W45A
BDI # 21967240
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                55.906
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
KG400CP0
        
            Description
            
            KG400CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
    
Part # KG400CP0-RBC
BDI # 797431
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                25.4
                        
        
                            Other Features:
                            
                                Snap Over Cage | Thin Section
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                42
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
KG400XP0
        
            Description
            
            KG400XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
    
Part # KG400XP0-RBC
BDI # 797432
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                42
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                35 Degree | 4 Point
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
KG400AR0
        
            Description
            
            KG400AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
    
Part # KG400AR0-RBC
BDI # 797430
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                42
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter