JLM288449DW-90K01
        
            Description
            
            JLM288449DW-90K01 TAPERED RLR BRG ASSY ; FOUR ROW 48-60 OD
    
Part # JLM288449DW-90K01
BDI # 1360518
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                55.118
                        
        
                            Outside Diameter - Millimeter:
                            
                                1400
                        
        
                            Bore - Millimeter:
                            
                                1070
                        
        
                            Other Features:
                            
                                2 Double Cone | 4 Single Cup | Light Medium Duty | With Keyway or Slot
                        
        
                            Global Part Number GPN:
                            
                                660562
                        
        
                            Assembly Components:
                            
                                JLM288449DW (2) | JLM288410 (4) | JYH140030P (1) | JX107030CH (1) | JY140050-Q (2)
                        
        
                            Basic Number:
                            
                                JLM288449
                        
        
                            Precision Class:
                            
                                Standard
                        
        
LL788349-90019
        
            Description
            
            LL788349-90019 ; TRB SINGLE ASSEMBLY>36 OD
    
Part # LL788349-90019
BDI # 1363768
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                48
                        
        
                            Outside Diameter - Millimeter:
                            
                                1219.2
                        
        
                            Bore - Millimeter:
                            
                                1066.8
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup | Lighter Duty
                        
        
                            Global Part Number GPN:
                            
                                657911
                        
        
                            Assembly Components:
                            
                                LL788349 (1) | LL788310 (1)
                        
        
                            Basic Number:
                            
                                LL788349
                        
        
                            Precision Class:
                            
                                Standard
                        
        
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                52
                        
        
                            Outside Diameter - Millimeter:
                            
                                1320.8
                        
        
                            Bore - Millimeter:
                            
                                1066.8
                        
        
                            Bore - Inch:
                            
                                42
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup
                        
        
                            Assembly Components:
                            
                                EE776420 (1) | 776520 (1)
                        
        
                            Basic Number:
                            
                                EE776420
                        
        
                            Precision Class:
                            
                                Standard
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                55.118
                        
        
                            Other Features:
                            
                                One Piece Cage | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
NU39/1060G4KCCG550-B
        
            Description
            
            NU39/1060G4KCCG550-B CYLINDRICAL RLR BRG ; 1060MM ID 1400MM OD 250MM WD
    
Part # NU39/1060G4KCCG550-B
BDI # 25264490
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                55.118
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No