NAG 4928 UU
Description
NAG 4928 UU ROLLER BEARING ; 140MM ID X 190MM OD X 50MM W FC
Part # NAG 4928 UU
BDI # 20355310
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 531000N Static Load Rating | 249000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NA4826
Description
NA4826 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING
Part # NA4826
BDI # 17219098
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 340000N Static Load Rating; 116000N Dynamic Load Rating
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
372952
Self Aligning:
No
SB150220120
Description
SB150220120 SPHERICAL PLAIN BEARING ; 150MM ID X 220MM OD X 120MM W
Part # SB150220120
BDI # 17219454
Features
Enclosure:
Open
Housing Width - Millimeter:
105
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Other Features:
2 Piece | Groove On Outer Race
Self Aligning:
Yes
NA 4928UU
Description
NA 4928UU NEEDLE ROLLER BEARING ; 140MM ID X 190MM OD X 51MM W MACHINED
Part # NA-4928-UU
BDI # 18202823
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 549000N Static Load Rating; 214000N Dynamic Load Rating
Self Aligning:
No