12022 5-1/2
Description
12022 5-1/2 CHAIN CPLNG HUB ; 5-1/2" BORE DIA 22 TEETH
Part # 12022 5-1/2
BDI # 21768789
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
120B22 X 5IN 1-1/4IN KW 2SS
Description
120B22 X 5IN 1-1/4IN KW 2SS CHN SPROCKET ; 22T 120CHAIN
Part # 120B22 X 5IN 1-1/4IN KW 2SS
BDI # 23136289
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
120B22 X 5IN 1-/4KW 2SS MTO
Description
120B22 X 5IN 1-/4KW 2SS MTO ; SPROCEKT 5" BORE
Part # 120B22 X 5IN 1-/4KW 2SS MTO
BDI # 24335023
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
12022 X 5-1/4 KW SS
Description
12022 X 5-1/4 KW SS CHAIN COUPLING ; 120 ANSI 22 LINKS
Part # 12022 X 5-1/4 KW SS
BDI # 23298776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling