23030EXQKW33 C3
Description
23030EXQKW33 C3 SPHERICAL ROLLER BEARING ; 150MM ID X 225MM OD X 56MM W
Part # 23030EW33KC3BNLW
BDI # 22851566
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23028EXQKW33 C3
Description
23028EXQKW33 C3 SPHERICAL ROLLER BEARING ; 140MM ID X 210MM OD X 53MM W
Part # 23028EW33KC3BNLW
BDI # 22851564
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23228EXQW33 C3
Description
23228EXQW33 C3 SPHERICAL ROLLER BEARING
Part # 23228EX1W33C3BNLW
BDI # 22494259
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6026-2NSL
Description
6026 2NSL DEEP GROOVE BALL BEARING ; 6000 SERIES
Part # 60262NSLBV2S
BDI # 17165981
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22228EXQKW33 C3
Description
22228EXQKW33 C3 SPHERICAL ROLLER BEARING ; 140MM ID X 250MM OD X 68MM WD
Part # 22228EXW33KC3BNLW
BDI # 21991846
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing