23026 CCK/C3W33
Description
23026 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 130MMB 200MMOD 52MM WID
Part # 23026 CCK/C3W33
BDI # 1418935
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing