Page 1 of 2

Next

Compare
32926

COMPARE

32926

Description
32926 TAPERED ROLLER BRG ; NON-RETURNABLE SINGLE ROW

SKF

Part # 32926

BDI # 1415093

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Bore - Millimeter: 130

Bore - Inch: 5.118
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components: X32926 (1) | Y32926 (1)
Basic Number: 32926
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
2MM9126WI DUL

COMPARE

2MM9126WI DUL

Description
2MM9126WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC

TIMKEN

Part # 2MM9126WICRDUL

BDI # 1334241

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
6026-2RS1

COMPARE

6026-2RS1

Description
6026-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 130MMB 200MMOD 33MM WDS

SKF

Part # 6026-2RS1

BDI # 1415635

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
71930 CD/P4ADGA

COMPARE

71930 CD/P4ADGA

Description
71930 CD/P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION

SKF

Part # 71930 CD/P4ADGA

BDI # 1269401

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71926-E-2RSD-T-P4S-UL

COMPARE

B71926-E-2RSD-T-P4S-UL

Description
B71926-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71926-E-2RSD-T-P4S-UL

BDI # 21856841

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY