HH932145-2

COMPARE

HH932145-2

Description
HH932145-20024 TAPERED ROLLER BRG CONE ; PRECISION 5-3/4" BORE 3-1/4" WD

TIMKEN

Part # HH932145-20024

BDI # 1357868

Features

Component: Cone
Width - Millimeter: 82.55
Inch - Metric: Inch
Bore - Millimeter: 146.05
Bore - Inch: 5.75

Other Features: Heavy Duty
Global Part Number GPN: 648642
Precision Class: Standard
Width - Inch: 3.25
Basic Number: HH932145

Price Inventory : Available to order
Loading Price
QTY
23230 CC/W33

COMPARE

23230 CC/W33

Description
23230 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 150MMB 270MMOD 96MM WID

SKF

Part # 23230 CC/W33

BDI # 1418152

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
JU060XP0

COMPARE

JU060XP0

Description
KDN.JU060XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE 4 POINT 6"X6.75"ODX0.5"WD

KAYDON

Part # KDN.JU060XP0

BDI # 22131778

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY