Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
B7032-E-T-P4S-QUL
Description
B7032-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7032-E-T-P4S-QUL
BDI # 1179867
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
222SM180-MA
Description
222SM180-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 222SM180-MA
BDI # 1139679
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231S.703
Description
231S.703 SPLIT SPHERICAL ROLLER BEARING ; NON RETURNABLE 182.563MM X 340MM
Part # 231S.703
BDI # 1141592
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing