NJ 238 EM C3
Description
NJ 238 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 238 EM C3
BDI # 23989380
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2234 EM
Description
NU 2234 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 2234 EM
BDI # 24003717
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
24036 CA W33
Description
24036 CA W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 24036 CA W33
BDI # 19067741
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 236 EM
Description
NU 236 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 236 EM
BDI # 24004029
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 234 EM C3
Description
NJ 234 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 234 EM C3
BDI # 24009923
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No