SLD 2600 MM 180X235
Description
SLD-2600-MM-180X235 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-180X235
BDI # 598888
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
180
Length - Millimeter:
145.999
Other Features:
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
5.748
QF1890X165MM
Description
QF1890X165MM COUPLING HUB ; NON-RETURNABLE
Part # QF1890X165MM
BDI # 21964252
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.8
Length Thru Bore - Millimeter:
145.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling
QF1890X6-1/4U
Description
QF1890X6-1/4U COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF1890X6-1/4U
BDI # 20395872
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.8
Length Thru Bore - Millimeter:
145.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling
QF3150X6-1/4U
Description
QF3150X6-1/4U COUPLING HUB ; NON-RETURNABLE
Part # QF3150X6-1/4U
BDI # 21964976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.091
Length Thru Bore - Millimeter:
157
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
279.4
Coupling Type:
Jaw Coupling
QF1890X6-15/16
Description
QF1890X6-15/16 COUPLING HUB ; NON-RETURNABLE
Part # QF1890X6-15/16
BDI # 21964310
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.8
Length Thru Bore - Millimeter:
145.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling