MSE700BRHFATL
Description
MSE700BRHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE RETAINED
Part # MSE700BRHFATL
BDI # 20350877
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
140
Nominal Bolt Circle Diameter Round - Inch:
20.6
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
524
Number of Mounting Holes:
4
MSE700BRHSATL
Description
MSE700BRHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE RETAINED
Part # MSE700BRHSATL
BDI # 20350879
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
273
MSE708BX
Description
MSE708BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # MSE708BX
BDI # 20350899
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
156
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSM160BRHSDQRSS
Description
LSM160BRHSDQRSS SPLIT CRB HOUSED UNIT ; NON-RETURNABLE
Part # LSM160BRHSDQRSS
BDI # 21955459
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
213
LSM160BRHSDQATL
Description
LSM160BRHSDQATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE 160MM BORE RETAINED
Part # LSM160BRHSDQATL
BDI # 21955499
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
213