24038 CC/C3W33

COMPARE

24038 CC/C3W33

Description
24038 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24038 CC/C3W33

BDI # 1420092

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6834ZZ

COMPARE

6834ZZ

Description
6834ZZ DEEP GROOVE BALL BEARING ; 170MM ID 215MM OD 22MM W

NTN

Part # 6834ZZ

BDI # 17145573

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 22
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259391
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY