Page 1 of 40

Next

Compare
CP4B540-USAF-703TT

COMPARE

CP4B540-USAF-703TT

Description
CP4B540-USAF-703TT PILLOW BLK BRG

DODGE

Part # 039159

BDI # 243319

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 292.887
Other Features: Double Row | Closed End Cover | Corrosion Resistant
Global Part Number GPN: 522875
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 24
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
P4B540-USAF-703TT

COMPARE

P4B540-USAF-703TT

Description
P4B540-USAF-703TT; 039606 PILLOW BLK BRG

DODGE

Part # 039606

BDI # 243460

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 292.887
Other Features: Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN: 520784
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 24
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
120HCB 7-1/4IN RAPTOR

COMPARE

120HCB 7-1/4IN RAPTOR

Description
120HCB 7-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 015121

BDI # 22276555

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCBM 7-1/4IN RAPTOR

COMPARE

120HCBM 7-1/4IN RAPTOR

Description
120HCBM 7-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 016637

BDI # 22275935

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RNA 4834

COMPARE

RNA 4834

Description
RNA 4834 NEEDLE ROLLER BEARING

SKF

Part # RNA 4834

BDI # 1416776

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY