Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12.938
Outside Diameter - Millimeter:
328.625
Bore - Millimeter:
190.5
Width - Inch:
4.688
7 1/2 SOLID IRON COLLAR;10060
Description
7 1/2 SOLID IRON COLLAR; 10060
Part # 010060
BDI # 22265929
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
11.375
Outside Diameter - Millimeter:
288.925
Bore - Millimeter:
190.5
Width - Inch:
2.5
23140K.C3
Description
23140K.C3 SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 421403
BDI # 27318958
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23040EASK.M.C3
Description
23040EASK.M.C3 SELF-ALIG BALL BRG, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 703694
BDI # 27295209
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Self-Aligning | Maximum Capacity Design | Modified Internal Construction | Lubrication Groove and Three Holes in Bearing Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing