7 1/2 SOLID IRON COLLAR;10060
Description
7 1/2 SOLID IRON COLLAR; 10060
Part # 010060
BDI # 22265929
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
11.375
Outside Diameter - Millimeter:
288.925
Bore - Millimeter:
190.5
Width - Inch:
2.5
22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 422029
BDI # 24539996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
108
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
73.025
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12.125
Outside Diameter - Millimeter:
307.975
Bore - Millimeter:
203.2
Width - Inch:
2.875
22244KC3AH
Description
22244KC3AH SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 058560
BDI # 27294483
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Self-Aligning | Air Handling
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22244K.C3
Description
22244K.C3 SPH RLLR BRG, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 080481
BDI # 27314840
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing