NJ1944-E-XL-M1
Description
NJ1944-E-XL-M1 X-LIFE BEARING ; CYLINDRICAL ROLLER NON-RETURNABLE POR
Part # NJ1944-E-XL-M1
BDI # 24860031
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No