7240-B-MP-UO
Description
7240-B-MP-UO ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7240-B-MP-UO
BDI # 1151937
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6340-M-C3
Description
6340-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6340-M-C3
BDI # 1151392
Features
Enclosure:
Open
Outer Race Width - Millimeter:
80
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7320-B-XL-MP-UB
Description
7320-B-XL-MP-UB X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 100MM X 215MM
Part # 7320-B-XL-MP-UB
BDI # 22389122
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7040-MP-UA
Description
7040-MP-UA ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 7040-MP-UA
BDI # 1151508
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
236103
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7040-B-MP-UA
Description
7040-B-MP-UA ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7040-B-MP-UA
BDI # 1151505
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)