Page 1 of 6

Next

Compare
GE200GS2RS

COMPARE

GE200GS2RS

Description
GE 200GS 2RS SPHERICAL PLAIN BEARING ; 200MM ID X 320MM OD X 165MM W

IKO

Part # GE200GS2RS

BDI # 514692

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE220GS2RS

COMPARE

GE220GS2RS

Description
GE 220GS 2RS SPHERICAL PLAIN BEARING ; 220MM ID X 340MM OD X 175MM W

IKO

Part # GE220GS2RS

BDI # 514701

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
LRT20022050

COMPARE

LRT20022050

Description
LRT20022050 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT20022050

BDI # 515605

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.661
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 372983
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4840

COMPARE

RNA4840

Description
RNA4840 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA-4840

BDI # 516310

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373247
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4844

COMPARE

NA4844

Description
NA4844 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4844

BDI # 17219106

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 833000N Static Load Rating; 266000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY