EE470075-2
Description
EE470075-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # EE470075-40000
BDI # 1355269
Features
Component:
Cone
Width - Millimeter:
92.075
Inch - Metric:
Inch
Bore - Millimeter:
190.5
Bore - Inch:
7.5
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
648768
Precision Class:
Standard
Width - Inch:
3.625
Basic Number:
EE470075
23044 CC/C3W33
Description
23044 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 340MMOD 90MM WID
Part # 23044 CC/C3W33
BDI # 1418131
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H242649-2
Description
H242649-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/8" BORE 3-15/16" WD
Part # H242649-20024
BDI # 1356763
Features
Component:
Cone
Width - Millimeter:
100.025
Inch - Metric:
Inch
Bore - Millimeter:
206.375
Bore - Inch:
8.125
Other Features:
Heavy Duty
Global Part Number GPN:
646505
Precision Class:
Standard
Width - Inch:
3.938
Basic Number:
H242649
23140EJW33
Description
23140EJW33 SPHERICAL RLR BRG ; 200MM ID 340MM OD 112MM WD
Part # 23140EJW33
BDI # 20351935
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23940CAMKE4
Description
23940CAMKE4 SPHERICAL ROLLER BRG ; 200MM BOREX280MM ODX60MM W 2-ROW
Part # 23940CAMKE4
BDI # 20400140
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing