H242649-2
Description
H242649-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/8" BORE 3-15/16" WD
Part # H242649-20024
BDI # 1356763
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646505
Precision Class:
Standard
Basic Number:
H242649
P4B544-USAF-800LER
Description
P4B544-USAF-800LER; 040771 ; PILLOW BLOCK BEARING
Part # 040771
BDI # 243621
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
312.344
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
500024
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
312.344
Other Features:
Double Row | Closed End Cover | Corrosion Resistant
Global Part Number GPN:
522872
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
FPCD 800
Description
FPCD 800 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCD 800
BDI # 1301809
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs