16048 M C3
Description
16048 M C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 16048 M C3
BDI # 24009963
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
24148 CA C3 W33
Description
24148 CA C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 24148 CA C3 W33
BDI # 23991803
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24048 CA W33
Description
24048 CA W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 24048 CA W33
BDI # 23991385
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24048 CA C3 W33
Description
24048 CA C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 24048 CA C3 W33
BDI # 23991847
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing